Zoro Homepage

DMCC 0 5/ 2-ST-SHL 7 0-2 54 PCB

  • Mfr # 1150807

  • Zoro # G915443197


product price: $4.49
/ea
Sold in multiples of 100 for $449.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150807
Zoro #
G915443197
UPC #
-
Country of Origin
China

Description

PCB connector nominal cross section: 0.34 mm color: black nominal current: 6 A rated voltage III/2: 160 V type of contact: Female connector Number of rows: 2 Number of positions per row: 2 product range: DMCC 0 5/..-ST-SHL pitch: 2.54 mm connection method:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.