Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DMCC 0 5/ 7-ST-2 54 PCB connector

  • Mfr # 1027609

  • Zoro # G915296748


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027609
Zoro #
G915296748
UPC #
-
Country of Origin
China

Description

PCB connector nominal cross section: 0.75 mm color: black nominal current: 6 A rated voltage III/2: 160 V type of contact: Female connector Number of potentials: 14 Number of rows: 2 Number of positions per row: 7 number of connections: 14 product range: DM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.