
DOK 1 5 Sensor/actuator terminal block
Mfr # 2717016
Zoro # G515244668
product price: $16.95
/eaSold in multiples of 50 for $847.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2717016
Zoro #
G515244668
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Sensor/actuator terminal block connection method: Screw connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 6.2 mm color: gray mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.