Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EC-E 0 5A DC24V Electronic circuit

  • Mfr # 0903041

  • Zoro # G815482920


product price: $153.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
24V DC
Amps
0.5A
Terminal Connection
Screw Connection
Height
83 mm
Width
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0903041
Zoro #
G815482920
UPC #
-
Country of Origin
Unknown

Dimensions

Height
83 mm
Width
12.5 mm
Depth
80 mm

Details

Item
Circuit Breaker
DC Voltage Rating
24V DC
Amps
0.5A
Terminal Connection
Screw Connection
Trip Type
Electronic

Description

Electronic circuit breaker 1 reset input nominal current: 0.5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.