Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EC-E 1A DC24V Electronic circuit

  • Mfr # 0903042

  • Zoro # G815482876


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
12.5 mm
DC Voltage Rating
18V DC - 32V DC
Height
83 mm
Trip Type
Electronic
Depth
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0903042
Zoro #
G815482876
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.5 mm
Height
83 mm
Depth
80 mm

Details

Item
Circuit Breaker
DC Voltage Rating
18V DC - 32V DC
Trip Type
Electronic
Amps
1A
Terminal Connection
Screw Connection

Description

Electronic circuit breaker 1 reset input nominal current: 1 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.