Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EC-E1 6A Electronic circuit breaker

  • Mfr # 0903028

  • Zoro # G315275121


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Screw Connection
DC Voltage Rating
18V DC - 32V DC
Depth
80 mm
Width
12.5 mm
Height
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0903028
Zoro #
G315275121
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
80 mm
Width
12.5 mm
Height
83 mm

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
DC Voltage Rating
18V DC - 32V DC
Trip Type
Electronic
Amps
6A

Description

Electronic circuit breaker signal contact: 1 N/O contact nominal current: 6 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.