Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EC-E4 0 5A Electronic circuit

  • Mfr # 0903040

  • Zoro # G715482938


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth
80 mm
Amps
0.5A
Terminal Connection
Screw Connection
Trip Type
Electronic
Height
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0903040
Zoro #
G715482938
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
80 mm
Height
83 mm
Width
12.5 mm

Details

Item
Circuit Breaker
Amps
0.5A
Terminal Connection
Screw Connection
Trip Type
Electronic
DC Voltage Rating
24V DC

Description

EC-E4 0 5A Electronic circuit breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.