
EC-E4 1A Electronic circuit breaker
Mfr # 0903032
Zoro # G115275017
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Amps
1A
DC Voltage Rating
18V DC - 32V DC
Depth
80 mm
Terminal Connection
Screw Connection
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0903032
Zoro #
G115275017
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
80 mm
Width
12.5 mm
Height
83 mm
Details
Item
Circuit Breaker
Amps
1A
DC Voltage Rating
18V DC - 32V DC
Terminal Connection
Screw Connection
Trip Type
Electronic
Description
Electronic circuit breaker signal contact: 1 N/C contact nominal current: 1 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.