Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EC-E4 6A Electronic circuit breaker

  • Mfr # 0903036

  • Zoro # G715275042


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Screw Connection
DC Voltage Rating
24V DC
Width
12.5 mm
Depth
80 mm
Height
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0903036
Zoro #
G715275042
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.5 mm
Depth
80 mm
Height
83 mm

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
DC Voltage Rating
24V DC
Trip Type
Electronic
Amps
6A

Description

Electronic circuit breaker signal contact: 1 N/C contact nominal current: 6 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.