
ELR H3-I-SC- 24DC/500AC-0 6 Hybrid
Mfr # 2900542
Zoro # G915456289
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V DC
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2900542
Zoro #
G915456289
UPC #
-
Country of Origin
Germany
Details
Item
Motor Starter
Coil Voltage
24V DC
Terminal Connection Type
Screw
Description
Hybrid motor starter for starting 3 AC motors up to 500 V AC and 0.6 A output current with 24 V DC control voltage adjustable overload shutdown and screw connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.