ELR H3-IES-SC- 24DC/500AC-2 Hybrid
Mfr # 2900567
Zoro # G815456334
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V DC
Terminal Connection Type
Screw
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
2900567
Zoro #
G815456334
UPC #
-
Country of Origin
Germany
Details
Item
Motor Starter
Coil Voltage
24V DC
Terminal Connection Type
Screw
Description
Hybrid motor starter for starting 3 AC motors up to 500 V AC and 2.4 A output current with 24 V DC control voltage adjustable overload shutdown and emergency stop function to SIL 3/PL e and screw connection.