Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EML 100X30R YE Label Roll yellow

  • Mfr # 0801816

  • Zoro # G115366821


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Labels per Roll
500
Adhesive
adhesive
Label Color
yellow
Width
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0801816
Zoro #
G115366821
UPC #
-
Country of Origin
Unknown

Dimensions

Width
100 mm

Details

Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Labels per Roll
500
Adhesive
adhesive
Label Color
yellow

Description

Label Roll yellow unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 100 x 30 mm Number of individual labels: 500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.