Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EML 75X10R YE Label Roll yellow

  • Mfr # 0830486

  • Zoro # G315366843


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application
marking various types of equipment in control, system, and control cabinet manufacturing
Labels per Roll
2500
Resistance Properties
highly resistant to solvents and mechanical influences
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Width
75 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830486
Zoro #
G315366843
UPC #
-
Country of Origin
Unknown

Dimensions

Width
75 millimeters

Details

Application
marking various types of equipment in control, system, and control cabinet manufacturing
Labels per Roll
2500
Resistance Properties
highly resistant to solvents and mechanical influences
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Media Format
Roll
Label Color
yellow

Description

Label Roll yellow unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 75 x 10 mm Number of individual labels: 2500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.