Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EML-ESD 15X15R Equipment marking Roll

  • Mfr # 0830566

  • Zoro # G015456356


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
marking sensitive components on printed-circuit boards
Adhesive
adhesive
Label Color
white
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830566
Zoro #
G015456356
UPC #
-
Country of Origin
Unknown

Details

Application
marking sensitive components on printed-circuit boards
Adhesive
adhesive
Label Color
white
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Labels per Roll
4000

Description

Equipment marking Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 15 x 15 mm Number of individual labels: 4000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.