
EML-ESD 15X6R Equipment marking Roll
Mfr # 0830565
Zoro # G015456363
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
15 millimeters
Labels per Roll
4000
Label Media Format
Roll
Adhesive
adhesive
Label Color
white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830565
Zoro #
G015456363
UPC #
-
Country of Origin
Unknown
Dimensions
Width
15 millimeters
Details
Labels per Roll
4000
Label Media Format
Roll
Adhesive
adhesive
Label Color
white
Description
Equipment marking Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 15 x 6 mm Number of individual labels: 4000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.