
EML-ESD 25 4X12 7R Equipment marking
Mfr # 0830570
Zoro # G715456366
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Application
marking sensitive components on printed-circuit boards
Width
25.4 mm
Resistance Properties
highly resistant to solvents
Adhesive
adhesive
Label Color
white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830570
Zoro #
G715456366
UPC #
-
Country of Origin
Unknown
Dimensions
Width
25.4 mm
Details
Application
marking sensitive components on printed-circuit boards
Resistance Properties
highly resistant to solvents
Adhesive
adhesive
Label Color
white
Label Media Format
Roll
Labels per Roll
2500
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Description
Equipment marking Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 25.4 x 12.7 mm Number of individual labels: 2500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.