
EML-ESD 50X10R Equipment marking Roll
Mfr # 0830575
Zoro # G515456368
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Adhesive
adhesive
Application
marking sensitive components on printed-circuit boards
Labels per Roll
1000
Width
50 millimeters
Label Color
white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830575
Zoro #
G515456368
UPC #
-
Country of Origin
Unknown
Dimensions
Width
50 millimeters
Details
Adhesive
adhesive
Application
marking sensitive components on printed-circuit boards
Labels per Roll
1000
Label Color
white
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Description
Equipment marking Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 50 x 10 mm Number of individual labels: 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.