Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMLC 15X9R YE Fabric label Roll

  • Mfr # 0800236

  • Zoro # G915366717


product price: $67.39
/ea

Key Features

Label Material
fabric film
Resistance Properties
highly resistant to solvents and mechanical influences
Adhesive
adhesive
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0800236
Zoro #
G915366717
UPC #
-
Country of Origin
Unknown

Details

Label Material
fabric film
Resistance Properties
highly resistant to solvents and mechanical influences
Adhesive
adhesive
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Color
yellow
Labels per Roll
2500

Description

Fabric label Roll yellow unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 15 x 9 mm Number of individual labels: 2500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.