
EMLP 100X30R Label Roll white
Mfr # 1096330
Zoro # G515366735
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Labels per Roll
250
Adhesive
Adhesive
Label Color
white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1096330
Zoro #
G515366735
UPC #
-
Country of Origin
Germany
Details
Labels per Roll
250
Adhesive
Adhesive
Label Color
white
Description
Label Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 100 x 30 mm Number of individual labels: 250
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.