
EMLP 17X7R Plastic label Roll white
Mfr # 0826844
Zoro # G415366774
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Application
marking electrical components, devices, and buttons
Label Media Format
Roll
Resistance Properties
highly resistant to solvents and mechanical influences
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Adhesive
adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0826844
Zoro #
G415366774
UPC #
-
Country of Origin
Unknown
Dimensions
Width
17 millimeters
Details
Application
marking electrical components, devices, and buttons
Label Media Format
Roll
Resistance Properties
highly resistant to solvents and mechanical influences
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Adhesive
adhesive
Labels per Roll
500
Label Material
Plastic
Label Color
white
Description
Plastic label Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 17 x 7 mm Number of individual labels: 500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.