
EMLP 20X8R Plastic label Roll white
Mfr # 0819482
Zoro # G315366737
product price: $61.99
/eaKey Features
Width
20 millimeters
Labels per Roll
500
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Color
white
Adhesive
adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0819482
Zoro #
G315366737
UPC #
-
Country of Origin
Unknown
Dimensions
Width
20 millimeters
Details
Labels per Roll
500
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Color
white
Adhesive
adhesive
Description
Plastic label Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 20 mm x 8 mm Number of individual labels: 500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.