Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMLP 60X30R Plastic label Roll white

  • Mfr # 0819505

  • Zoro # G015317374


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Adhesive
adhesive
Labels per Roll
250
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Media Format
Roll
Width
60 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0819505
Zoro #
G015317374
UPC #
-
Country of Origin
Unknown

Dimensions

Width
60 millimeters

Details

Adhesive
adhesive
Labels per Roll
250
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Media Format
Roll
Resistance Properties
highly resistant to solvents and mechanical influences
Application
marking electrical components, devices, and buttons
Label Color
white
Label Material
Plastic

Description

Plastic label Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 60 x 30 mm Number of individual labels: 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.