
EMLP 60X30R RD Plastic label Roll red
Mfr # 0804276
Zoro # G915366731
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Labels per Roll
250
Application
marking electrical components, devices, and buttons
Label Color
red
Label Material
Plastic
Adhesive
adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0804276
Zoro #
G915366731
UPC #
-
Country of Origin
Unknown
Details
Labels per Roll
250
Application
marking electrical components, devices, and buttons
Label Color
red
Label Material
Plastic
Adhesive
adhesive
Description
Plastic label Roll red unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 60 x 30 mm Number of individual labels: 250
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.