Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMLP EX15R Plastic label Roll white

  • Mfr # 0802686

  • Zoro # G815366688


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Adhesive Properties
self-adhesive
Application
marking miniature circuit breakers and housing covers in service panels
Resistance Properties
highly resistant to solvents and mechanical influences
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0802686
Zoro #
G815366688
UPC #
-
Country of Origin
Unknown

Dimensions

Width
15 mm

Details

Adhesive Properties
self-adhesive
Application
marking miniature circuit breakers and housing covers in service panels
Resistance Properties
highly resistant to solvents and mechanical influences
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Labels per Roll
1
Adhesive
adhesive
Label Material
Plastic
Label Color
white

Description

Plastic label Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 20000 x 15 mm Number of individual labels: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.