Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMLP EX30R Plastic label Roll white

  • Mfr # 0802688

  • Zoro # G615366857


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Application
marking miniature circuit breakers and housing covers in service panels
Resistance Properties
highly resistant to solvents and mechanical influences
Labels per Roll
1
Adhesive Properties
self-adhesive
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0802688
Zoro #
G615366857
UPC #
-
Country of Origin
Unknown

Dimensions

Width
30 millimeters

Details

Application
marking miniature circuit breakers and housing covers in service panels
Resistance Properties
highly resistant to solvents and mechanical influences
Labels per Roll
1
Adhesive Properties
self-adhesive
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Adhesive
adhesive
Label Material
Plastic
Label Color
white

Description

Plastic label Roll white unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: adhesive lettering field size: 20000 x 30 mm Number of individual labels: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.