
EO-AB/UT/LED/S/15 Socket Pin connector
Mfr # 0804160
Zoro # G915350877
product price: $25.85
/eaSold in multiples of 5 for $129.25
Key Features
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0804160
Zoro #
G915350877
UPC #
-
Country of Origin
Unknown
Details
Item
Pin & Sleeve Connector
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Gray
Description
Socket Pin connector pattern type AB 15A Screw connection for USA and other countries with LED display and switch gray for mounting on a DIN rail in the service interface or direct mounting 125 V AC 15 A -60 °C 105 °C UL 508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.