Zoro Homepage

FFKDSA1/V-2 54- 3 PCB terminal block

  • Mfr # 1789320

  • Zoro # G515242657


product price: $5.59
/ea
Sold in multiples of 50 for $279.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1789320
Zoro #
G515242657
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block nominal current: 6 A rated voltage III/2: 160 V nominal cross section: 0.5 mm Number of potentials: 3 Number of rows: 1 Number of positions per row: 3 product range: FFKDSA 0 5/..-V pitch: 2.54 mm connection method: Push-in spring connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.