Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FFKDSA1/V1-5 08-10 BD:1-10Q PCB

  • Mfr # 1741173

  • Zoro # G716057289


product price: $19.19
/ea
Sold in multiples of 50 for $959.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1741173
Zoro #
G716057289
UPC #
-
Country of Origin
Germany

Description

PCB terminal block Nominal current: 15 A Nom. voltage: 320 V Pitch: 5.08 mm Number of positions: 10 Connection method: Push-in spring connection Mounting: Wave soldering Conductor/PCB connection direction: 90 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.