Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FK-MC 0 5/ 8-ST-2 5 BK Plug component

  • Mfr # 1908101

  • Zoro # G315435082


original price: $18.95
5% off
new price: $17.99
/ea
Sold in multiples of 50 for $899.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1908101
Zoro #
G315435082
UPC #
-
Country of Origin
Germany

Description

Plug component Nominal current: 4 A Rated voltage III/2: 160 V Number of positions: 8 Pitch: 2.5 mm Connection method: Push-in spring connection Color: black Contact surface: Tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.