Zoro Homepage

FK-MCP 1 5/10-ST-3 81 BK Plug component

  • Mfr # 1967142

  • Zoro # G315434924


original price: $27.85
5% off
new price: $26.45
/ea
Sold in multiples of 50 for $1,322.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1967142
Zoro #
G315434924
UPC #
-
Country of Origin
Germany

Description

Plug component Nominal current: 8 A Rated voltage III/2: 160 V Number of positions: 10 Pitch: 3.81 mm Connection method: Push-in spring connection Color: black Contact surface: Tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.