Zoro Homepage

FMC 0 5/ 9-ST-2 54 Plug component

  • Mfr # 1821164

  • Zoro # G315433828


product price: $22.79
/ea
Sold in multiples of 100 for $2,279.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821164
Zoro #
G315433828
UPC #
-
Country of Origin
Poland

Description

Plug component Nominal current: 6 A Rated voltage III/2: 160 V Number of positions: 9 Pitch: 2.54 mm Connection method: Spring-cage connection Color: black Contact surface: Gold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.