Zoro Homepage

FMC 0 5/16-ST-2 54 C1 Plug component

  • Mfr # 1706245

  • Zoro # G415434527


original price: $31.99
5% off
new price: $30.39
/ea
Sold in multiples of 100 for $3,039.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706245
Zoro #
G415434527
UPC #
-
Country of Origin
Poland

Description

Plug component Nominal current: 6 A Rated voltage III/2: 160 V Number of positions: 16 Pitch: 2.54 mm Connection method: Spring-cage connection Color: black Contact surface: Gold Fixed coding of the first position can be combined with MCV 0 5/...-G-2 54...C1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.