
FOPT 2 2-R PCB terminal block nominal
Mfr # 1907924
Zoro # G515244071
product price: $106.99
/eaSold in multiples of 10 for $1,069.90
Free Shipping & Returns
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1907924
Zoro #
G515244071
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block nominal cross section: 0 mm Number of potentials: 1 Number of rows: 1 Number of positions per row: 1 product range: FOPT pitch: 10.16 mm connection method: Push-in spring connection mounting: Wave soldering conductor/PCB connection direction: 0 °
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.