Zoro Homepage

FP 0 8/ 80-FH-SH Shielded SMD female

  • Mfr # 1043725

  • Zoro # G215808351


product price: $30.39
/ea
Sold in multiples of 400 for $12,156.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043725
Zoro #
G215808351
UPC #
-
Country of Origin
Germany

Description

Shielded SMD female connector Nominal current at 20 °C: 1.7 A Test voltage: 500 V AC number of positions: 80 pitch: 0.8 mm color: black contact surface: Gold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.