Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phoenix Contact FP 1 27/ 16-FV 6 25 SMD female 1714892

FP 1 27/ 16-FV 6 25 SMD female (Discontinued)

  • Mfr # 1714892
  • Zoro # G715808370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714892
Zoro #
G715808370
UPC #
-
Country of Origin
China

Description

SMD female connector Nominal current at 20 °C: 1.4 A Test voltage: 500 V AC number of positions: 16 pitch: 1.27 mm color: black contact surface: Gold mounting: SMD soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.