Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONT 2 5-V/SA 5 BK PCB terminal block

  • Mfr # 1868649

  • Zoro # G915243773


product price: $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868649
Zoro #
G915243773
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 24 A Nom. voltage: 400 V Pitch: 5 mm Number of positions: 1 Connection method: Front screw connection Mounting: Wave soldering Conductor/PCB connection direction: 90 ° Color: black The article can be aligned to create different no

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.