
FRONT 4-H-7 62 BK PCB terminal block
Mfr # 1702051
Zoro # G515242435
product price: $6.69
/eaSold in multiples of 50 for $334.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702051
Zoro #
G515242435
UPC #
-
Country of Origin
Bulgaria
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block Nominal current: 32 A Nom. voltage: 630 V Pitch: 7.62 mm Number of positions: 1 Connection method: Front screw connection Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: black The article can be aligned to create different
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.