Zoro Homepage

FRONT 4-V-6 35 2 BK PCB terminal block

  • Mfr # 1710384

  • Zoro # G115242699


product price: $9.85
/ea
Sold in multiples of 50 for $492.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710384
Zoro #
G115242699
UPC #
-
Country of Origin
Bulgaria

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 32 A Nom. voltage: 320 V Pitch: 6.35 mm Number of positions: 2 Connection method: Front screw connection Mounting: Wave soldering Color: black The article can be aligned to create different nos. of positions!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.