Zoro Homepage

FRONT-FMC 1 5/D32-FF-6 35-R PCB header

  • Mfr # 1714765

  • Zoro # G815312241


product price: $255.99
/ea
Sold in multiples of 20 for $5,119.80
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714765
Zoro #
G815312241
UPC #
-
Country of Origin
China

Description

PCB header nominal cross section: 1.5 mm color: light gray nominal current: 6 A rated voltage III/2: 320 V contact surface: Tin type of contact: Female connector Number of potentials: 64 Number of rows: 2 Number of positions per row: 32 number of connect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.