This item is Discontinued.

Phoenix Contact FUSE 10 3X38 12A PV A Fuse for the 3062781

FUSE 10 3X38 12A PV A Fuse for the (Discontinued)

  • Mfr # 3062781
  • Zoro # G516040320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062781
Zoro #
G516040320
UPC #
-
Country of Origin
Slovenia

Dimensions

Diameter
10.3 mm
Length
38 mm

Details

Amps
12 A
Body Style
Cylindrical

Description

Fuse for the photovoltaics industry according to UL 2579 Length: 38 mm Diameter: 10.3 mm Color: white

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.