
FUSE 10 3X38 15A PV A Fuse for the
Mfr # 3062784
Zoro # G616040459
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
Key Features
Diameter
10.3 mm
Length
38 mm
Amps
15 A
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3062784
Zoro #
G616040459
UPC #
-
Country of Origin
Slovenia
Dimensions
Diameter
10.3 mm
Length
38 mm
Details
Amps
15 A
Body Style
Cylindrical
Description
Fuse for the photovoltaics industry according to UL 2579 Length: 38 mm Diameter: 10.3 mm Color: white
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.