This item is Discontinued.

Phoenix Contact FUSE 10 3X85 10A PV Fuse 10.3 mm x 85 3062770

FUSE 10 3X85 10A PV Fuse 10.3 mm x 85 (Discontinued)

  • Mfr # 3062770
  • Zoro # G916040524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062770
Zoro #
G916040524
UPC #
-
Country of Origin
Slovenia

Details

Body Style
Cylindrical
Link Type
gPV
DC Voltage Rating
1500 V DC

Description

Fuse 10.3 mm x 85 mm up to 1500 V DC gPV characteristic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.