This item is Discontinued.

Phoenix Contact FUSE 10 3X85 12A PV Fuse 10.3 mm x 85 3062771

FUSE 10 3X85 12A PV Fuse 10.3 mm x 85 (Discontinued)

  • Mfr # 3062771
  • Zoro # G916040531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062771
Zoro #
G916040531
UPC #
-
Country of Origin
Slovenia

Details

DC Voltage Rating
1500 V DC
Link Type
gPV
Body Style
Cylindrical

Description

Fuse 10.3 mm x 85 mm up to 1500 V DC gPV characteristic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.