FUSE 10 3X85 20A PV Fuse 10.3 mm x 85

  • Mfr # 3062773

  • Zoro # G316040391


product price: $69.99
/ea
Sold in multiples of 10 for $699.90

Key Features

DC Voltage Rating
1500 V DC
Link Type
gPV
Body Style
Cylindrical
Length
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062773
Zoro #
G316040391
UPC #
-
Country of Origin
Slovenia

Dimensions

Length
85 mm

Details

DC Voltage Rating
1500 V DC
Link Type
gPV
Body Style
Cylindrical

Description

Fuse 10.3 mm x 85 mm up to 1200 V DC gPV characteristic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.