Zoro Homepage

FUSE 30A/32V ATOF Fuse nominal current:

  • Mfr # 2908365

  • Zoro # G516040535


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Amps
30 A
Length
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908365
Zoro #
G516040535
UPC #
-
Country of Origin
China

Dimensions

Length
19.1 mm

Details

Amps
30 A

Description

Fuse nominal current: 30 A. Length: 19.1 mm width: 5 mm height: 18.8 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.