Zoro Homepage

FUSE 5A/32V FK-1 Fuse nominal current:

  • Mfr # 2908367

  • Zoro # G216040484


product price: $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Length
11.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908367
Zoro #
G216040484
UPC #
-
Country of Origin
China

Dimensions

Length
11.9 mm

Description

Fuse nominal current: 5 A length: 11.9 mm width: 3.8 mm height: 16.2 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.