
G 5/ 2-EX Device terminal block nom.
Mfr # 1089161
Zoro # G115242231
product price: $5.55
/eaSold in multiples of 50 for $277.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1089161
Zoro #
G115242231
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Device terminal block nom. voltage: 500 V nominal current: 32 A connection method: Screw connection number of connections: 4 number of positions: 2 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 20 mm height: 24 mm color: gray mounting type: direct screw connect
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.