Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GIC 2 5 HCV/11-ST-7 62 PCB connector

  • Mfr # 1745713

  • Zoro # G515297886


product price: $31.85
/ea
Sold in multiples of 50 for $1,592.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745713
Zoro #
G515297886
UPC #
-
Country of Origin
Slovakia

Description

PCB connector nominal cross section: 2.5 mm color: green nominal current: 16 A rated voltage III/2: 1000 V contact surface: Tin type of contact: Male connector Number of potentials: 11 Number of rows: 1 Number of positions per row: 11 number of connections:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.