Zoro Homepage

GMSTBT 2 5 HV/2-ST-7 25 GY7035 PCB

  • Mfr # 2199757

  • Zoro # G915673198


product price: $6.89
/ea
Sold in multiples of 50 for $344.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199757
Zoro #
G915673198
UPC #
-
Country of Origin
Poland

Description

PCB connector color: light gray rated voltage III/2: 1000 V contact surface: Tin type of contact: Female connector Number of rows: 1 Number of positions per row: 2 product range: GMSTBT 2 5 HV/..-ST pitch: 7.25 mm connection method: Screw connection with tens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.