Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HCC 4-F Female insert nom. voltage: 500

  • Mfr # 1600001

  • Zoro # G116056653


product price: $41.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600001
Zoro #
G116056653
UPC #
-
Country of Origin
Poland

Description

Female insert nom. voltage: 500 V nominal current: 25 A connection method: Screw connection number of connections: 10 number of positions: 10 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 92 mm height: 18 mm color: gray mounting type: direct screw conne

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.